Shop TAYMOR
See all product information
Create Account
Towel Bar, 2 1/8 in H, 27 in W
- Mfr # 04-SN8424
- Zoro # G5281157
product price:Â
$
28.89
/ea
Key Features
Finish
Satin Nickel
Collection
Infinity
Bar Length
24 in
Material
Aluminum, Zinc
Color
Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04-SN8424
- Zoro #
- G5281157
- UPC #
- 063013544732
- Country of Origin
- China
- Item
- Towel Bar
- Finish
- Satin Nickel
- Collection
- Infinity
- Material
- Aluminum, Zinc
- Color
- Satin
- Includes
- Mounting Plates, Nylon Anchors, Steel Phillips Head Screws
- Number of Bars
- 1
- Projection
- 3 1/8 in
- Features
- Concealed Surface Mount, Lifetime Warranty
- ADA Compliant
- Not ADA Compliant
- Product Type
- Towel Bar
- Basic Material
- Aluminum, Zinc
- Center to Center Hole Distance
- 25 in
- Includes Mounting Hardware
- Yes
- Bar Material
- Aluminum, Zinc
- Wire Color
- Satin
Dimensions
- Bar Length
- 24 in
- Overall Depth
- 3 1/8 in
- Overall Length
- 27 in
- Overall Height
- 2 1/8 in
- Overall Width
- 27 in
- Bar Width
- 24 in
- Bar Diameter
- 3/4 in
- Depth
- 3 1/8 in
- Width
- 27 in
- Height
- 2 1/8 in
- Fits Chest Size
- Concealed Surface Mount, Lifetime Warranty
Description
Towel Bar, ADA Compliant No, Bar Material Aluminum, Zinc, Bar Width 24 in, Center to Center Hole Distance 25 in, Finish Satin Nickel, Basic Material Aluminum, Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/8 in, Overall Height 2 1/8 in, Overall Width 27 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 3/4 in, Color Satin, Features Concealed Surface Mount, Lifetime Warranty, Includes Mounting Plates, Nylon Anchors, Steel Phillips Head Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.