Shop TAYMOR
See all product information
Create Account
BathroomHook, Polished, Zinc, 2-1/2inW
- Mfr # 04-7902
- Zoro # G3700907
product price:Â
$
11.79
/ea
Key Features
Finish
Polished chrome
Number of Hooks
2
Collection
Maxwell
Material
Zinc
Overall Height
2-23/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04-7902
- Zoro #
- G3700907
- UPC #
- 063013585247
- Country of Origin
- China
- Item
- Bathroom Hook
- Finish
- Polished chrome
- Number of Hooks
- 2
- Collection
- Maxwell
- Material
- Zinc
- Mounting
- 2-1/6 x 1
- Includes
- Mounting hardware
- Product Type
- Bathroom Hook
- Mounting Style
- Set Screw
- Includes Mounting Hardware
- Yes
- Base Shape
- Round
- Style Number - MERCH
- Style 12
- Shell Material
- Zinc
- Traction Material
- Zinc
Dimensions
- Overall Height
- 2-23/32"
- Overall Depth
- 2-1/2"
- Base Dia.
- 2-23/32"
- Overall Width
- 2 1/2 in
- Base Diameter
- 2 3/4 in
- Depth
- 2 1/2 in
- Height
- 2 3/4 in
- Width
- 2 1/2 in
Description
Bathroom Hook, Base Diameter 2 3/4 in, Finish Polished, Material Zinc, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 2, Overall Depth 2 1/2 in, Overall Height 2 3/4 in, Overall Width 2 1/2 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Round, Includes Mounting Hardware, Product Type Bathroom Hook, Style Number - MERCH Style 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.