Zoro Homepage

Towel Bar, Satin Nickel, Astral, 18In

  • Mfr # 04-SN2818

  • Zoro # G5417386


product price: $38.99
/ea

Key Features

Finish
Satin Nickel
Collection
Astral
Bar Length
18 in
Material
Zinc
Color
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-SN2818
Zoro #
G5417386
UPC #
063013607277
Country of Origin
Taiwan, Province of China

Dimensions

Bar Length
18 in
Overall Depth
2 7/8 in
Overall Height
1 3/4 in
Overall Length
22 in
Overall Width
22 in
Bar Diameter
1 in
Bar Width
18 in

Details

Item
Towel Bar
Finish
Satin Nickel
Collection
Astral
Material
Zinc
Color
Satin Nickel
Includes
Mounting Plates, Nylon Anchors, Steel Phillips Head Screws
Projection
2 7/8 in
Features
Lifetime Warranty
Number of Bars
1
ADA Compliant
No
Product Type
Tower Holder and Hardware
Basic Material
Zinc
Bar Material
Zinc
Center to Center Hole Distance
20 1/4 in
Includes Mounting Hardware
Yes

Description

Towel Bar, ADA Compliant Not ADA Compliant, Bar Material Zinc, Bar Width 18 in, Center to Center Hole Distance 20 1/4 in, Finish Satin Nickel, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 2 7/8 in, Overall Height 1 3/4 in, Overall Width 22 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 1 in, Color Satin Nickel, Features Lifetime Warranty, Includes Mounting Plates, Nylon Anchors, Steel Phillips Head Screws, Projection 2 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.