Towel Bar, Satin Nickel, Sunglow, 18In
Mfr # 01-940018SN
Zoro # G5408121
product price: $16.15
/eaKey Features
Finish
Satin Nickel
Collection
Sunglow
Bar Length
18 in
Material
Zinc
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01-940018SN
Zoro #
G5408121
UPC #
063013674774
Country of Origin
United States
Dimensions
Bar Length
18 in
Overall Length
20 1/4 in
Overall Height
1 7/8 in
Overall Depth
3 1/4 in
Overall Width
20 1/4 in
Bar Width
18 in
Bar Diameter
3/4 in
Details
Item
Towel Bar
Finish
Satin Nickel
Collection
Sunglow
Material
Zinc
Color
Satin Nickel
Includes
Steel Phillips Head Screws
Number of Bars
1
Projection
3 1/4 in
Features
Contractor Pack, Lifetime Warranty
ADA Compliant
No
Product Type
Tower Holder and Hardware
Basic Material
Zinc
Includes Mounting Hardware
Yes
Center to Center Hole Distance
17 7/8 in
Bar Material
Zinc
Description
Towel Bar, ADA Compliant Not ADA Compliant, Bar Material Zinc, Bar Width 18 in, Center to Center Hole Distance 17 7/8 in, Finish Satin Nickel, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/4 in, Overall Height 1 7/8 in, Overall Width 20 1/4 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 3/4 in, Color Satin Nickel, Features Contractor Pack, Lifetime Warranty, Includes Steel Phillips Head Screws, Projection 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.