This item is Discontinued.

Taymor Towel Ring, Chrome, Diamondback, 6 In 04-4904

Towel Ring, Chrome, Diamondback, 6 In (Discontinued)

  • Mfr # 04-4904
  • Zoro # G3705362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04-4904
Zoro #
G3705362
UPC #
063013551624
Country of Origin
China

Dimensions

Ring Height
6 in
Overall Height
7 in
Base Size
2 13/32 in
Overall Depth
2 in
Ring Width
6 in
Base Width
2 3/8 in
Base Height
2 3/8 in

Details

Item
Towel Ring
Finish
Polished Chrome
Collection
Diamondback
Material
Zinc
Color
Polished Chrome
Includes
Mounting Hardware
Product Type
Tower Holder and Hardware
Includes Mounting Hardware
Yes

Description

Towel Ring, Base Height 2 3/8 in, Base Width 2 3/8 in, Finish Polished Chrome, Material Zinc, Mounting Type Wall Mount, Ring Height 6 in, Ring Width 6 in, Includes Mounting Hardware Yes, Product Type Towel Ring, Color Polished Chrome, Includes Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.