Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Taymor Towel Shelf, Chrome, 8-1/4x26-3/32x9In 01-1044

Towel Shelf, Chrome, 8-1/4x26-3/32x9In (Discontinued)

  • Mfr # 01-1044
  • Zoro # G3621161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-1044
Zoro #
G3621161
UPC #
063013527162
Country of Origin
China

Dimensions

Overall Length
26-3/32"
Overall Height
8-1/4"
Overall Depth
9"
Overall Dimensions - H x W x D
8 1/4 in x 9 in

Details

Item
Towel Shelf
Finish
Polished chrome
Number of Towel Bars
1
Material
Zamac
Number of Shelves
1
Mounting Type
Semi-Concealed Mount
Includes
Mounting hardware
Color
Polished Chrome
Product Type
Bathroom Shelf

Description

Towel Shelf, Product Type Towel Shelf, Mounting Type Semi-Concealed, Overall Height 8 1/4 in, Overall Depth 9 in, Material Zamac, Finish Polished Chrome, Color Polished Chrome, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.