Shop All Variable Pitch V-Belt Pulleys
Tb Woods
1-3/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.5" OD
Mfr # 2VP65138
Zoro # G2859552
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- 5L, B, or BX Belt Pitch Dia. 5.18 in to 6.41 in
- Pulley Outside Dia. 6.5 in
- Pulley Bore Dia. 1 3/8 in
- Keyway Size 0.312" x 0.156"
- 4L, A, or AX Belt Pitch Dia. 4.62 in to 5.85 in
Product Information
- Brand Tb Woods
- MFR # 2VP65138
- Zoro # G2859552
- UPC # 698672026109
- Country of Origin Multiple
- Category Variable Pitch V-Belt Pulleys
Dimensions
5L, B, or BX Belt Pitch Dia. | 5.18 in to 6.41 in |
Pulley Outside Dia. | 6.5 in |
Pulley Bore Dia. | 1 3/8 in |
Keyway Size | 0.312" x 0.156" |
4L, A, or AX Belt Pitch Dia. | 4.62 in to 5.85 in |
Keyway Size Type | 0.312 in x 0.156 in |
Fits Shaft Dia. | 1-3/8 in |
5V or 5VX Belt Pitch Dia. | 5.10 in to 6.33 in |
Bore Diameter | 1 3/8 in |
BX Pitch Diameter (Maximum) | 6 in |
B Pitch Diameter (Maximum) | 6 in |
5V Pitch Diameter (Maximum) | 6.4 in |
A Pitch Diameter (Minimum) | 4.7 in |
4L Pitch Diameter (Maximum) | 5.7 in |
Keyway Depth | 5/32 in |
Keyway Width | 5/16 in |
Maximum Pitch Diameter | 5.7 in (4L, A), 6 in (5L, B), 6.4 in (5V) |
Outside Diameter | 6.5 in |
B Pitch Diameter (Minimum) | 4.8 in |
5L Pitch Diameter (Minimum) | 4.8 in |
A Pitch Diameter (Maximum) | 5.7 in |
AX Pitch Diameter (Minimum) | 4.7 in |
5V Pitch Diameter (Minimum) | 5.2 in |
5L Pitch Diameter (Maximum) | 6 in |
Minimum Pitch Diameter | 4.7 in (4L, A), 4.8 in (5L, B), 5.2 in (5V) |
BX Pitch Diameter (Minimum) | 4.8 in |
4L Pitch Diameter (Minimum) | 4.7 in |
For Belt Trade Size | 4L, 5L, 5V, 5VX, A, AX, B, BX |
AX Pitch Diameter (Maximum) | 5.7 in |
Maximum Face Width | 2.375 in |
Minimum Face Width | 1.625 in |
Length through Bore | 3 1/4 in |
5VX Pitch Diameter (Maximum) | 6.4 in |
Overall Width | 3 1/4 in |
5VX Pitch Diameter (Minimum) | 5.2 in |
Details
Description
Variable Pitch V-Belt Pulley, Bore Diameter 1 3/8 in, For Belt Trade Size 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Banded, Classical, Cogged, Wedge, Material Cast Iron, Maximum Pitch Diameter 5.7 in (4L, A), 6 in (5L, B), 6.4 in (5V), Number of Grooves 2, Outside Diameter 6.5 in, 3L Pitch Diameter (Maximum) Not Applicable, 3L Pitch Diameter (Minimum) Not Applicable, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Flexcoil 3/8" ID x 15' 3/8" MPT Swivel Dark Blue (CO PU38-15B-B)
- PROTOCHEM LABORATORIES Metal Parts Protector Rust Preventative, PK12 (PC-215)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/4 In, SAE 28, PK10 (360030028070)
- EZO Ball Bearing, 0.2756in Dia, 201lb, Shielded (607HZZP6MC3SRL)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.5" OD (1VP75118)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD (1VP60118)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.1" OD (2VP71118)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 2.58" OD (1VP2512)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD (1VP5078)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD (1VP6078)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.5" OD (1VP6578)
- Tb Woods Pulleys & Sheaves