Shop All Variable Pitch V-Belt Pulleys
Tb Woods
5/8" Fixed Bore 1 Groove Variable Pitch Pulley 2.58" OD
Mfr # 1VP2558
Zoro # G3159956
original price:
$24.16
8% off
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 5/8 in
- Construction Solid
- Industry Number 1VP2558
- Set Screw Included Yes
- Pulley Type Variable Pitch V-Belt Pulley
Product Information
- Brand Tb Woods
- MFR # 1VP2558
- Zoro # G3159956
- UPC # 698672018999
- Country of Origin Multiple
- Category Variable Pitch V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 5/8 in |
Keyway Size Type | 0.187 in x 0.093 in |
3L Belt Pitch Dia. | 1.79 in to 2.44 in |
Keyway Size | 0.187" x 0.093" |
Pulley Bore Dia. | 5/8 in |
Pulley Outside Dia. | 2.58 in |
3L Pitch Diameter (Maximum) | 2.4 in |
Bore Diameter | 5/8 in |
Outside Diameter | 2.5 in |
Keyway Depth | 3/32 in |
3L Pitch Diameter (Minimum) | 1.6 in |
Minimum Pitch Diameter | 1.6 in (3L) |
Keyway Width | 3/16 in |
For Belt Trade Size | 3L |
Maximum Pitch Diameter | 2.4 in (3L) |
Maximum Face Width | 0.813 in |
Overall Width | 1 1/2 in |
Minimum Face Width | 0.563 in |
Length through Bore | 1 1/2 in |
Details
Description
Variable Pitch V-Belt Pulley, Bore Diameter 5/8 in, For Belt Trade Size 3L, For V-Belt Type Classical, Cogged, Material Cast Iron, Maximum Pitch Diameter 2.4 in (3L), Number of Grooves 1, Outside Diameter 2.5 in, 3L Pitch Diameter (Maximum) 2.4 in, 3L Pitch Diameter (Minimum) 1.6 in, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable, 3VX Pitch Diameter (Maximum) Not Applicable, 3VX Pitch Diameter Minimum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 24 # of Teeth (35BS24H X 5/8)
- ENERPAC DC8370378, FUSE 62mA (DC8370378)
- AMFLO Amflo AMF4-25D .25 - .25 X 25ft. Recoil Hose (AMF4-25D)
- TB WOODS 7/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.95" OD (2VP4278)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD (1VP60118)
- TB WOODS 1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD (1VP60138)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.1" OD (1VP71118)
- TB WOODS 7/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.35" OD (2VP3678)
- TB WOODS 3/4" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD (1VP3434)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.55" OD (1VP68118)
- Tb Woods Variable Pitch V-Belt Pulleys