Tb Woods
5/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD
Mfr # 1VP4458
Zoro # G3379363
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required None
- 5L, B, or BX Belt Pitch Dia. 3.35 in to 4.17 in
- Pulley Bore Dia. 5/8 in
- Keyway Size 0.187" x 0.093"
- Pulley Material Cast Iron
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX , Standard Timing Belt, XL, 3/8 X 10, T50, Trapezoidal (100XL037)
- GATES SPB3350 Metric V-Belt, 3350mm Outside Length, 17mm Top Width, 1 Ribs (SPB3350)
- TB WOODS Synchronous Plus, P32-8M-30-QT (P328M30)
- BISON GEAR & ENGINEERING AC Gearmotor, 55.0 in-lb Max. Torque, 112.4 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-720G0015)
- TB WOODS 1" Fixed Bore 2 Groove Variable Pitch Pulley 5.35" OD (2VP561)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.75" OD (1VP4058)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 3.75" OD (1VP4012)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP56118)
- TB WOODS 7/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.95" OD (2VP4278)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 2.58" OD (1VP2512)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.5" OD (2VP65118)
- Tb Woods Pulleys & Sheaves