This item is Discontinued.

Tb Woods Dura-Flex Tire Coupling Element, WE10, Urethane WE10

Dura-Flex Tire Coupling Element, WE10, Urethane (Discontinued)

  • Mfr # WE10
  • Zoro # G4272387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WE10
Zoro #
G4272387
UPC #
698672118729
Country of Origin
United States

Dimensions

Size - Tire Couplings
WE10
Outside Dia.
6.48 in
Height
6.48 in
Length
3.81 in
Coupling Size
WE10
Tire Outside Diameter
6.48 in
Element Overall Length
5.57 in

Details

Insert Material
Polyether Urethane/Steel
HP Rating @ 1200 RPM
27.61 hp
Max. RPM
7,500 RPM
Item - Tire Coupling Elements
Tire Coupling Element
Operating Temp.
-40 Degrees to 200 Degrees F
Body Style
WE10
HP Rating @ 100 RPM
2.3 hp
HP Rating @ 1800 RPM
41.41 hp
Application
Blowers, Compressors, Fans, Generators Numerous Industrial Applications, Including Pumps, Motors
HP Rating @ 3600 RPM
79.37 hp
Insert Design
Standard
Item
Tire Coupling Element
Rated Torque
1,450 in-lb
Includes
Hardware Packet Including Cap Screws
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Chemical Resistant
Maximum Hub Spacing
0.25 in
Maximum Speed
7,500 RPM
Element Type
Standard Center Element
Element Metal Material
Steel
Torsional Stiffness
15,800 in-lb/rad
Element Flex Material
Polyether Urethane
Weight
3 lb
Minimum Operating Temperature
-40 Degrees F
For Misalignment Type
Angular, Parallel
Parallel Misalignment
0.0625 in
Horsepower @ 100 RPM
2.3 hp
Horsepower @ RPM
27 hp @ 1,160 RPM, 40 hp @1,750 RPM, 81 hp @ 3,500 RPM
Features
Shock Absorbant, No Lubrication Required
System of Measurement
Inch
Maximum Torque
1,450 in-lb
Angular Misalignment
4 Degrees

Description

Tire Coupling Element, Angular Misalignment 4 Degrees , Coupling Size WE10, Horsepower @ 100 RPM 2.3 hp, Maximum Speed 7,500 RPM, Maximum Torque 1,450 in-lb, Maximum Hub Spacing 0.25 in, Tire Outside Diameter 6.48 in, Element Overall Length 5.57 in, Parallel Misalignment 0.0625 in, Element Type Standard Center Element, Weight 3 lb, Application Blowers, Compressors, Fans, Generators Numerous Industrial Applications, Including Pumps, Motors, Element Flex Material Polyether Urethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.