This item is Discontinued.

Tb Woods Dura-Flex Tire Coupling Element, WE20, Urethane WE20

Dura-Flex Tire Coupling Element, WE20, Urethane (Discontinued)

  • Mfr # WE20
  • Zoro # G4273981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WE20
Zoro #
G4273981
UPC #
698672118736
Country of Origin
United States

Dimensions

Size - Tire Couplings
WE20
Outside Dia.
7.36 in
Height
7.36 in
Length
4.24 in
Tire Outside Diameter
7.36 in
Element Overall Length
6.82 in
Coupling Size
WE20

Details

Insert Design
Standard
HP Rating @ 3600 RPM
125.9 hp
Insert Material
Polyether Urethane/Steel
Item - Tire Coupling Elements
Tire Coupling Element
HP Rating @ 100 RPM
3.65 hp
HP Rating @ 1800 RPM
65.69 hp
Application
Blowers, Compressors, Fans, Generators Numerous Industrial Applications, Including Pumps, Motors
Operating Temp.
-40 Degrees to 200 Degrees F
Max. RPM
6,600 RPM
Rated Torque
2,300 in-lb
Item
Tire Coupling Element
HP Rating @ 1200 RPM
43.79 hp
Includes
Hardware Packet Including Cap Screws
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Chemical Resistant
Horsepower @ 100 RPM
3.7 hp
Maximum Speed
6,600 RPM
Weight
3.1 lb
Torsional Stiffness
27,600 in-lb/rad
Element Metal Material
Steel
Element Flex Material
Polyether Urethane
Parallel Misalignment
0.09375 in
Maximum Torque
2,300 in-lb
System of Measurement
Inch
Angular Misalignment
3 Degrees
Horsepower @ RPM
128 hp @ 3,500 RPM, 42 hp @ 1,160 RPM, 64 hp @1,750 RPM
For Misalignment Type
Angular, Parallel
Element Type
Standard Center Element
Features
Shock Absorbant, No Lubrication Required
Maximum Hub Spacing
0.25 in

Description

Tire Coupling Element, Angular Misalignment 3 Degrees , Coupling Size WE20, Horsepower @ 100 RPM 3.7 hp, Maximum Speed 6,600 RPM, Maximum Torque 2,300 in-lb, Maximum Hub Spacing 0.25 in, Tire Outside Diameter 7.36 in, Element Overall Length 6.82 in, Parallel Misalignment 0.09375 in, Element Type Standard Center Element, Weight 3.1 lb, Application Blowers, Compressors, Fans, Generators Numerous Industrial Applications, Including Pumps, Motors, Element Flex Material Polyether Urethane

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.