This item is Discontinued.

Tb Woods Dura-Flex Tire Coupling Element, WE40, Urethane WE40

Dura-Flex Tire Coupling Element, WE40, Urethane (Discontinued)

  • Mfr # WE40
  • Zoro # G4266762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WE40
Zoro #
G4266762
UPC #
698672118750
Country of Origin
United States

Dimensions

Size - Tire Couplings
WE40
Outside Dia.
9.71 in
Length
4.86 in
Height
9.71 in
Tire Outside Diameter
9.71 in
Element Overall Length
8.16 in
Coupling Size
WE40

Details

Max. RPM
5,000 RPM
Item
Tire Coupling Element
Rated Torque
5,500 in-lb
Operating Temp.
-40 Degrees to 200 Degrees F
HP Rating @ 1800 RPM
157.08 hp
HP Rating @ 100 RPM
8.85 hp
HP Rating @ 1200 RPM
104.72 hp
HP Rating @ 3600 RPM
301.07 hp
Body Style
WE40
Insert Design
Standard
Application
Blowers, Compressors, Fans, Generators Numerous Industrial Applications, Including Pumps, Motors
Item - Tire Coupling Elements
Tire Coupling Element
Insert Material
Polyether Urethane/Steel
Includes
Hardware Packet Including Cap Screws
Element Flex Material
Polyether Urethane
Horsepower @ RPM
101 hp @ 1,160 RPM, 153 hp @1,750 RPM, 305 hp @ 3,500 RPM
Features
Shock Absorbant, No Lubrication Required
Maximum Torque
5,500 in-lb
Weight
8 lb
Minimum Operating Temperature
-40 Degrees F
Torsional Stiffness
65,200 in-lb/rad
Maximum Hub Spacing
0.25 in
For Misalignment Type
Angular, Parallel
Element Metal Material
Steel
Resistance Properties
Chemical Resistant
Maximum Speed
5,000 RPM
System of Measurement
Inch
Angular Misalignment
3 Degrees
Maximum Operating Temperature
200 Degrees F
Parallel Misalignment
0.09375 in
Horsepower @ 100 RPM
8.9 hp
Element Type
Standard Center Element

Description

Tire Coupling Element, Angular Misalignment 3 Degrees , Coupling Size WE40, Horsepower @ 100 RPM 8.9 hp, Maximum Speed 5,000 RPM, Maximum Torque 5,500 in-lb, Maximum Hub Spacing 0.25 in, Tire Outside Diameter 9.71 in, Element Overall Length 8.16 in, Parallel Misalignment 0.09375 in, Element Type Standard Center Element, Weight 8 lb, Application Blowers, Compressors, Fans, Generators Numerous Industrial Applications, Including Pumps, Motors, Element Flex Material Polyether Urethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.