This item is Discontinued.

Tb Woods Dura-Flex Tire Coupling Element, WE60, Urethane WE60

Dura-Flex Tire Coupling Element, WE60, Urethane (Discontinued)

  • Mfr # WE60
  • Zoro # G7596565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WE60
Zoro #
G7596565
UPC #
698672118774
Country of Origin
United States

Dimensions

Size - Tire Couplings
WE60
Outside Dia.
12.53 in
Height
12.53 in
Length
6.32 in
Tire Outside Diameter
12.53 in
Coupling Size
WE60
Element Overall Length
10.7 in

Details

Rated Torque
12,500 in-lb
HP Rating @ 3600 RPM
684.25 hp
Insert Material
Polyether Urethane/Steel
Operating Temp.
-40 Degrees to 200 Degrees F
Body Style
WE60
HP Rating @ 100 RPM
19.84 hp
Max. RPM
3,800 RPM
HP Rating @ 1200 RPM
238.0 hp
HP Rating @ 1800 RPM
357.0 hp
Insert Design
Standard
Application
Blowers, Compressors, Fans, Generators Numerous Industrial Applications, Including Pumps, Motors
Item - Tire Coupling Elements
Tire Coupling Element
Item
Tire Coupling Element
Includes
Hardware Packet Including Cap Screws
Minimum Operating Temperature
-40 Degrees F
Element Flex Material
Polyether Urethane
Maximum Operating Temperature
200 Degrees F
Maximum Torque
12,500 in-lb
Angular Misalignment
2 Degrees
Element Type
Standard Center Element
Maximum Speed
3,800 RPM
Weight
12.6 lb
Element Metal Material
Steel
Parallel Misalignment
0.125 in
Horsepower @ 100 RPM
20 hp
Features
Shock Absorbant, No Lubrication Required
Maximum Hub Spacing
0.25 in
Horsepower @ RPM
230 hp @ 1,160 RPM, 347 hp @1,750 RPM, 694 hp @ 3,500 RPM
System of Measurement
Inch
Resistance Properties
Chemical Resistant
Torsional Stiffness
167,000 in-lb/rad
For Misalignment Type
Angular, Parallel

Description

Tire Coupling Element, Angular Misalignment 2 Degrees , Coupling Size WE60, Horsepower @ 100 RPM 20 hp, Maximum Speed 3,800 RPM, Maximum Torque 12,500 in-lb, Maximum Hub Spacing 0.25 in, Tire Outside Diameter 12.53 in, Element Overall Length 10.7 in, Parallel Misalignment 0.125 in, Element Type Standard Center Element, Weight 12.6 lb, Application Blowers, Compressors, Fans, Generators Numerous Industrial Applications, Including Pumps, Motors, Element Flex Material Polyether Urethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.