Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dura-Flex Tire Coupling Hub, WE10, Bore 2-1/8"

  • Mfr # WE10H218

  • Zoro # G5627352


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Size - Tire Couplings
WE10
Bore Type - Couplings
Fixed Bore
Bore Dia.
2 1/8 in
Outside Dia.
3.65 in
Length through Bore
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WE10H218
Zoro #
G5627352
UPC #
698672117760
Country of Origin
Mexico

Dimensions

Size - Tire Couplings
WE10
Bore Dia.
2 1/8 in
Outside Dia.
3.65 in
Length through Bore
1 7/8 in
Hub Dia. (In.)
3.65
Bore Dia. (In.)
2-1/8
Width (In.)
1.88 in
Keyseat Size (In.)
1/2 x 1/4
Length through Bore (In.)
1.88
Outside Dia. (In.)
3.65
Height (In.)
3.65 in
Bore Diameter
2 1/8 in
Keyway Depth
1/4 in
Hub Diameter
3.65 in
Keyway Width
1/2 in
Coupling Size
WE10
Screw Thread Size
1/4"-20
Coupling Length Standard Assembly
5.57 in

Details

Bore Type - Couplings
Fixed Bore
Item - Tire Coupling Hubs
Tire Coupling Hub
Rated Torque (In.-Lb.)
1,450
Item
Tire Coupling Hub
Body Style
WE10
Setscrew Location
One Over Keyway
Material of Construction
Low Carbon Steel
Max. Angular Misalignment
4 Degrees
Max. RPM
7,500 RPM
Ideal For
Numerous Industrial Applications, Including Pumps, Motors, Compressors
Bore Type
Round Keyed
Bore Tolerance
+0.0005 in / +0.0015 in
Resistance Properties
Chemical Resistant, Oil Resistant
Horsepower @ RPM
27 hp @ 1160 RPM, 40 hp @ 1750 RPM, 81 hp @3500 RPM
Angular Misalignment
4 Degrees
Maximum Torque
1,450 in-lb
Application
Blowers, Compressors, Fans, Generators, Including Pumps, Motors, Numerous Industrial Applications
Set Screw Location
Over Keyway
Maximum Operating Temperature
200 Degrees F
System of Measurement
Inch
Parallel Misalignment
0.0625 in
Weight
2.6 lb
Maximum Speed
7,500 RPM
Minimum Operating Temperature
-40 Degrees F
For Misalignment Type
Angular, Parallel
Hub Material
Steel
Features
Absorbs Shock, Easy to Install, No Lubrication Required, Same Hubs Used on Both Spacer and Standard Elements
Horsepower @ 100 RPM
2.3 hp
Torsional Stiffness
15,800 in-lb/rad

Description

Tire Coupling Hub, Angular Misalignment 4 Degrees , Coupling Size WE10, Horsepower @ 100 RPM 2.3 hp, Maximum Speed 7,500 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 1,450 in-lb, Keyway Depth 1/4 in, Keyway Width 1/2 in, Hub Diameter 3.65 in, Parallel Misalignment 0.0625 in, Bore Diameter 2 1/8 in, Screw Thread Size 1/4 In.-20, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 15,800 in-lb/rad, Length through Bore 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.