Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dura-Flex Tire Coupling Hub, WE40, Bore 3-3/8"

  • Mfr # WE40H338

  • Zoro # G5627036


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Size - Tire Couplings
WE40
Bore Type - Couplings
Fixed Bore
Bore Dia.
3 3/8 in
Outside Dia.
6.63 in
Length through Bore
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WE40H338
Zoro #
G5627036
UPC #
698672118224
Country of Origin
Mexico

Dimensions

Size - Tire Couplings
WE40
Bore Dia.
3 3/8 in
Outside Dia.
6.63 in
Length through Bore
2 1/2 in
Length through Bore (In.)
2.50
Width (In.)
2.5 in
Hub Dia. (In.)
6.63
Keyseat Size (In.)
7/8 x 7/16
Height (In.)
6.63 in
Outside Dia. (In.)
6.63
Bore Dia. (In.)
3-3/8
Keyway Width
7/8 in
Keyway Depth
7/16 in
Hub Diameter
6.63 in
Coupling Size
WE40
Coupling Length Standard Assembly
8.16 in
Bore Diameter
3 3/8 in
Screw Thread Size
5/8"-11

Details

Bore Type - Couplings
Fixed Bore
Setscrew Location
One Over Keyway
Max. RPM
5,000 RPM
Body Style
WE40
Item - Tire Coupling Hubs
Tire Coupling Hub
Rated Torque (In.-Lb.)
5,500
Item
Tire Coupling Hub
Max. Angular Misalignment
3 Degrees
Material of Construction
Low Carbon Steel
Ideal For
Numerous Industrial Applications, Including Pumps, Motors, Compressors
Torsional Stiffness
65,200 in-lb/rad
Features
Absorbs Shock, Easy to Install, No Lubrication Required, Same Hubs Used on Both Spacer and Standard Elements
Bore Type
Round Keyed
Hub Material
Steel
Horsepower @ RPM
101 hp @ 1160 RPM, 153 hp @1750 RPM, 305 hp @ 3500 RPM
Maximum Torque
5,500 in-lb
Weight
13.1 lb
Parallel Misalignment
0.09375 in
System of Measurement
Inch
Set Screw Location
Over Keyway
Horsepower @ 100 RPM
8.9 hp
Angular Misalignment
3 Degrees
Maximum Operating Temperature
200 Degrees F
Bore Tolerance
+0.0005 in / +0.0015 in
Resistance Properties
Chemical Resistant, Oil Resistant
For Misalignment Type
Angular, Parallel
Maximum Speed
5,000 RPM
Application
Blowers, Compressors, Fans, Generators, Including Pumps, Motors, Numerous Industrial Applications
Minimum Operating Temperature
-40 Degrees F

Description

Tire Coupling Hub, Angular Misalignment 3 Degrees , Coupling Size WE40, Horsepower @ 100 RPM 8.9 hp, Maximum Speed 5,000 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 5,500 in-lb, Keyway Depth 7/16 in, Keyway Width 7/8 in, Hub Diameter 6.63 in, Parallel Misalignment 0.09375 in, Bore Diameter 3 3/8 in, Screw Thread Size 5/8 In.-11, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 65,200 in-lb/rad, Length through Bore 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.