Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WES20
Zoro #
G4271547
UPC #
698672118880
Country of Origin
United States
Dimensions
Size - Tire Couplings
WES20
Outside Dia.
7.36 in
Length
9.35 in
Height
7.36 in
Coupling Size
WE20
Tire Outside Diameter
7.36 in
Element Overall Length
11.17 in
Description
Tire Coupling Spacer Element, Angular Misalignment 3 Degrees , Coupling Size WE20, Horsepower @ 100 RPM 3.7 hp, Maximum Speed 4,800 RPM, Maximum Torque 2,300 in-lb, Maximum Hub Spacing 0.25 in, Tire Outside Diameter 7.36 in, Element Overall Length 11.17 in, Parallel Misalignment 0.09375 in, Element Type Spacer Center Element, Weight 6 lb, Application Blowers, Compressors, Fans, Generators Numerous Industrial Applications, Including Pumps, Motors, Element Flex Material Polyether Urethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.