G-Flex Grid Coupling, Horiz, Cover Kit, 1050T10 (Discontinued)
- Mfr # 1050T10CK
- Zoro # G0504520
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1050T10CK
Zoro #
G0504520
UPC #
698672166294
Country of Origin
Korea, Republic of
Dimensions
Outside Diameter
5.43 in
Coupling Size
1050
For Hub Diameter
2 63/100 in
Details
Item
Grid Coupling Cover Kit
Includes
Aluminum Cover, Gasket, Hardware, Seals
For Misalignment Type
Angular, Axial, Parallel
Horsepower @ RPM
6.1 hp @ 100 RPM
Grid Material
Steel
Parallel Misalignment
0.008 in
Angular Misalignment
0.23 Degrees
System of Measurement
Inch
Features
Positive Protection Against Shock Loads and Vibration
Maximum Torque
3,850 in-lb
Cover Type
Horizontal
Axial Motion
0.125 in
Standards
AGMA
Weight
3.2 lb
Maximum Speed
4,500 RPM
Description
Grid Coupling Cover Kit, System of Measurement Inch, Axial Motion 0.125 in, Parallel Misalignment 0.008 in, Grid Material Steel, Cover Type Horizontal, Maximum Torque 3,850 in-lb, Maximum Speed 4,500 RPM, Standards AGMA, Color Not Applicable, Outside Diameter 5.43 in, Features Positive Protection Against Shock Loads and Vibration, Includes Aluminum Cover, Gasket, Hardware, Seals, Weight 3.2 lb, Coupling Size 1050, Angular Misalignment 0.23 Degrees , For Misalignment Type Angular, Axial, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.