This item is Discontinued.

Tb Woods G-Flex Grid Coupling, Hub, 1060T x 1-7/8" 1060T178

G-Flex Grid Coupling, Hub, 1060T x 1-7/8" (Discontinued)

  • Mfr # 1060T178
  • Zoro # G0505467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1060T178
Zoro #
G0505467
UPC #
698672166614
Country of Origin
Korea, Republic of

Dimensions

Hub Body Length
2.5 in
Screw Thread Size
M8
Keyway Width
1/2 in
Coupling Overall Length
5.12 in
Coupling Size
1060
Keyway Depth
1/4 in
Outside Diameter
3 in
Bore Diameter
1 7/8 in
Length through Bore
2 1/2 in
Hub Diameter
3 in

Details

Item
Grid Coupling Hub
Bore Type
Round with Keyway
Included Screws
Set Screw
For Misalignment Type
Angular, Parallel
Machinable Bore Range
1 7/8 to 2 1/8 in
Maximum Torque
6,054 in-lb
Features
Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service
Standards
AGMA
Weight
3.9 lb
Maximum Speed
4,350 RPM
Application
For Limited Space, General Purpose
Hub Material
Steel
System of Measurement
Inch

Description

Grid Coupling Hub, System of Measurement Inch, Screw Thread Size M8, Outside Diameter 3 in, Features Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service, Maximum Torque 6,054 in-lb, For Misalignment Type Angular, Parallel, Included Screws Set Screw, Bore Type Round with Keyway, Application For Limited Space, General Purpose, Maximum Speed 4,350 RPM, Standards AGMA, Bore Diameter 1 7/8 in, Weight 3.9 lb, Length through Bore 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.