
Hub, Elastomeric Coupling, 7/8 in. Bore, 4 in. Outside Diameter, 2-1/2 in. Hub Diameter
Mfr # 6S 7/8
Zoro # G612509585
product price: $77.95
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6S 7/8
Zoro #
G612509585
UPC #
-
Country of Origin
Mexico
Description
Hub, Elastomeric Coupling; 7/8 in. Bore; 4 in. Outside Diameter; 2-1/2 in. Hub Diameter; Flanged; Finished Bore; 1-5/8 in. Length Thru Bore; 6S Size or Series; Keyway; Cast Iron Material; 6000 Maximum Speed; EPDM/Neoprene 450, Hytrel 1800In-Lbs Torque
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.