Jaw Coupling Hub, AL050, Aluminum, 5/8", NK

  • Mfr # AL05058NK

  • Zoro # G2212393


product price: $6.39
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
AL050
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
1.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL05058NK
Zoro #
G2212393
UPC #
698672224314
Country of Origin
United States

Dimensions

Size - Jaw Couplings
AL050
Bore Dia.
5/8 in
Keyway Size Type
None
Outside Dia.
1.08 in
Assembled Coupling Length
1.72 in
Size
AL050
Keyway Size
None
Overall Length
1.72 in
Coupling Size
L050
Screw Thread Size
1/4"-20 NC
Length through Bore
0.6 in
Coupling Overall Length
1 23/32 in
Maximum Bore Diameter
5/8 in
Hub Diameter
1 5/64 in
Outside Diameter
1 5/64 in
Bore Diameter
5/8 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Number of Locking Screws
1
Minimum Operating Temperature
-31 Degrees F
Horsepower @ 100 RPM
0.042 hp (Buna-N Spider), 0.06 hp (Urethane Spider), 0.08 hp (Hytrel Spider)
Jaw Profile
Straight
Maximum Torque for Spider Types
26 in-lb (Buna-N), 39 in-lb (Urethane), 50 in-lb (Hytrel)
Maximum Speed
18,000 RPM
Hub Material
Aluminum
Included Screws
Set Screw
Standards
ISO Certified
Bore Tolerance
+0.0005/+0.0015 in
Shaft Locking Type
Set Screw
Resistance Properties
Chemical Resistant, Oil Resistant
Compatible Center Element Manufacturer Part Number
L050H, L050N, L050U
Hub Projection
5/8 in
Weight
0.1 lb
Maximum Operating Temperature
250 Degrees F
Bore Type
Round Bore
System of Measurement
Inch

Description

Jaw Coupling Hub, Coupling Size L050, Outside Diameter 1 5/64 in, Coupling Overall Length 1 23/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 18,000 RPM, Horsepower @ 100 RPM 0.042 hp (Buna-N Spider), 0.06 hp (Urethane Spider), 0.08 hp (Hytrel Spider), Bore Diameter 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L050H, L050N, L050U, Screw Thread Size 1/4 In.-20 NC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.