Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, L150, Sint Iron, 1-3/4"

  • Mfr # L150134

  • Zoro # G2992927


product price: $58.19
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L150
Keyway Size Type
3/8 in x 3/16 in
Material - Hubs
Sintered Iron
Outside Dia.
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L150134
Zoro #
G2992927
UPC #
698672111102
Country of Origin
United States

Dimensions

Size - Jaw Couplings
L150
Bore Dia.
1 3/4 in
Keyway Size Type
3/8 in x 3/16 in
Outside Dia.
3.75 in
Assembled Coupling Length
4.5 in
Overall Length
4.5 in
Size
L150
Keyway Size
3/8" x 3/16"
Coupling Size
L150
Screw Thread Size
3/8"-16 UNC 2B
Keyway Width
3/8 in
Hub Diameter
3 3/4 in
Outside Diameter
3 3/4 in
Length through Bore
1.8 in
Coupling Overall Length
4 1/2 in
Bore Diameter
1 3/4 in
Keyway Depth
3/16 in
Maximum Bore Diameter
1 7/8 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Item
Jaw Coupling Hub
Material
Sintered iron
Hub Projection
1 3/4 in
Bore Type
Round Bore with Keyway
Included Screws
Set Screw
Weight
4.2 lb
Number of Locking Screws
1
Bore Tolerance
+0.0005/+0.0015 in
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-31 Degrees F
Jaw Profile
Straight
Horsepower @ 100 RPM
2 hp (Buna-N Spider), 3 hp (Urethane Spider), 5.9 hp (Hytrel Spider)
System of Measurement
Inch
Standards
ISO Certified
Compatible Center Element Manufacturer Part Number
L150H, L150N, L150U
Maximum Speed
5,000 RPM
Maximum Torque for Spider Types
1240 in-lb (Buna-N), 1860 in-lb (Urethane), 3708 in-lb (Hytrel)
Hub Material
Carbon Steel
Resistance Properties
Chemical Resistant, Oil Resistant
Shaft Locking Type
Set Screw

Description

Jaw Coupling Hub, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2 hp (Buna-N Spider), 3 hp (Urethane Spider), 5.9 hp (Hytrel Spider), Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L150H, L150N, L150U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.