Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, L225, Cast Iron, 48mm

  • Mfr # L22548MM

  • Zoro # G3214897


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L225
Keyway Size Type
14mm x 3.8mm
Material - Hubs
Cast Iron
Outside Dia.
127 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L22548MM
Zoro #
G3214897
UPC #
698672223959
Country of Origin
United States

Dimensions

Size - Jaw Couplings
L225
Bore Dia.
48 mm
Keyway Size Type
14mm x 3.8mm
Outside Dia.
127 mm
Assembled Coupling Length
137 mm
Keyway Size
14mm x 3.8mm
Overall Length
137 mm
Size
L225
Coupling Size
L225
Hub Diameter
4 1/4 in
Keyway Width
14 mm
Length through Bore
56 mm
Outside Diameter
127 mm
Coupling Overall Length
137 mm
Screw Thread Size
7/16"-14 NC
Maximum Bore Diameter
65 mm
Bore Diameter
48 mm
Keyway Depth
3.8 mm

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Cast Iron
Material
Cast iron
Item
Jaw Coupling Hub
Shaft Locking Type
Set Screw
Maximum Operating Temperature
121 Degrees C
System of Measurement
Metric
Compatible Center Element Manufacturer Part Number
L190H, L190N, L190U
Number of Locking Screws
1
Standards
ISO Certified
Minimum Operating Temperature
-35 Degrees C
Resistance Properties
Chemical Resistant, Oil Resistant
Jaw Profile
Straight
Maximum Torque for Spider Types
2340 in-lb (Buna-N), 3510 in-lb (Urethane), 6228 in-lb (Hytrel)
Maximum Speed
4,600 RPM
Included Screws
Set Screw
Hub Material
Cast Iron
Horsepower @ 100 RPM
3.7 hp (Buna-N Spider), 5.6 hp (Urethane Spider), 9.9 hp (Hytrel Spider)
Weight
4 kg
Bore Tolerance
+0.025/+0.050 mm
Bore Type
Round Bore with Keyway
Hub Projection
56 mm

Description

Jaw Coupling Hub, Coupling Size L225, Outside Diameter 127 mm, Coupling Overall Length 137 mm, System of Measurement Metric, Hub Material Cast Iron, Maximum Speed 4,600 RPM, Horsepower @ 100 RPM 3.7 hp (Buna-N Spider), 5.6 hp (Urethane Spider), 9.9 hp (Hytrel Spider), Keyway Depth 3.8 mm, Keyway Width 14 mm, Bore Diameter 48 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L190H, L190N, L190U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.