Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, SS095, Stnls Stl, 1/2"

  • Mfr # SS09512

  • Zoro # G1253716


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
SS095
Keyway Size Type
1/8 in x 1/16 in
Material - Hubs
Stainless Steel
Outside Dia.
2.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS09512
Zoro #
G1253716
UPC #
698672224291
Country of Origin
United States

Dimensions

Size - Jaw Couplings
SS095
Bore Dia.
1/2 in
Keyway Size Type
1/8 in x 1/16 in
Outside Dia.
2.11 in
Assembled Coupling Length
2.5 in
Size
SS095
Keyway Size
1/8" x 1/16"
Overall Length
2.54 in
Coupling Size
L095
Keyway Depth
1/16 in
Bore Diameter
1/2 in
Length through Bore
1 in
Keyway Width
1/8 in
Screw Thread Size
5/16"-18 NC
Hub Diameter
2 7/64 in
Coupling Overall Length
2 1/2 in
Maximum Bore Diameter
1 1/8 in
Outside Diameter
2 7/64 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Stainless Steel
Item
Jaw Coupling Hub
Material
Stainless Steel
Bore Tolerance
+0.0005/+0.0015 in
Jaw Profile
Straight
Included Screws
Set Screw
Resistance Properties
Chemical Resistant, Oil Resistant
System of Measurement
Inch
Maximum Operating Temperature
250 Degrees F
Maximum Speed
9,000 RPM
Bore Type
Round Bore with Keyway
Weight
1 lb
Hub Material
Stainless Steel
Standards
ISO Certified
Shaft Locking Type
Set Screw
Hub Projection
1 in
Compatible Center Element Manufacturer Part Number
L095H, L095N, L095U
Number of Locking Screws
1
Minimum Operating Temperature
-31 Degrees F
Horsepower @ 100 RPM
0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider)
Maximum Torque for Spider Types
194 in-lb (Buna-N), 291 in-lb (Urethane), 561 in-lb (Hytrel)

Description

Jaw Coupling Hub, Coupling Size L095, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/2 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider), Keyway Depth 1/16 in, Keyway Width 1/8 in, Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.