Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, SS100, Stnls Stl, 7/8"

  • Mfr # SS10078

  • Zoro # G2665022


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
SS100
Keyway Size Type
3/16 in x 3/32 in
Material - Hubs
Stainless Steel
Outside Dia.
2.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS10078
Zoro #
G2665022
UPC #
698672224130
Country of Origin
United States

Dimensions

Size - Jaw Couplings
SS100
Bore Dia.
7/8 in
Keyway Size Type
3/16 in x 3/32 in
Outside Dia.
2.54 in
Assembled Coupling Length
3.5 in
Keyway Size
3/16" x 3/32"
Size
SS100
Overall Length
3.49 in
Coupling Size
L100
Length through Bore
1.4 in
Keyway Width
3/16 in
Coupling Overall Length
3 1/2 in
Outside Diameter
2 17/32 in
Bore Diameter
7/8 in
Screw Thread Size
5/16"-18 NC
Keyway Depth
3/32 in
Maximum Bore Diameter
1 3/8 in
Hub Diameter
2 17/32 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Stainless Steel
Item
Jaw Coupling Hub
Material
Stainless Steel
Bore Tolerance
+0.0005/+0.0015 in
Resistance Properties
Chemical Resistant, Oil Resistant
Jaw Profile
Straight
Included Screws
Set Screw
Compatible Center Element Manufacturer Part Number
L100H, L100N, L100U
Shaft Locking Type
Set Screw
Maximum Speed
7,000 RPM
Hub Material
Stainless Steel
Maximum Operating Temperature
250 Degrees F
Hub Projection
1 3/8 in
Weight
1.9 lb
Horsepower @ 100 RPM
0.66 hp (Buna-N Spider), 1 hp (Urethane Spider), 1.8 hp (Hytrel Spider)
Standards
ISO Certified
System of Measurement
Inch
Maximum Torque for Spider Types
1134 in-lb (Hytrel), 417 in-lb (Buna-N), 626 in-lb (Urethane)
Bore Type
Round Bore with Keyway
Minimum Operating Temperature
-31 Degrees F
Number of Locking Screws
1

Description

Jaw Coupling Hub, Coupling Size L100, Outside Diameter 2 17/32 in, Coupling Overall Length 3 1/2 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.66 hp (Buna-N Spider), 1 hp (Urethane Spider), 1.8 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L100H, L100N, L100U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.