Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, SS110, Stnls Stl, 1-3/8"

  • Mfr # SS110138

  • Zoro # G0349693


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
SS110
Keyway Size Type
5/16 in x 5/32 in
Material - Hubs
Stainless Steel
Outside Dia.
3.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS110138
Zoro #
G0349693
UPC #
698672224178
Country of Origin
United States

Dimensions

Size - Jaw Couplings
SS110
Bore Dia.
1 3/8 in
Keyway Size Type
5/16 in x 5/32 in
Outside Dia.
3.32 in
Assembled Coupling Length
4.23 in
Size
SS110
Keyway Size
5/16" x 5/32"
Overall Length
4.24 in
Coupling Size
L110
Screw Thread Size
3/8"-16 NC
Maximum Bore Diameter
1 5/8 in
Coupling Overall Length
4 15/64 in
Bore Diameter
1 3/8 in
Keyway Depth
5/32 in
Keyway Width
5/16 in
Outside Diameter
3 21/64 in
Length through Bore
1.7 in
Hub Diameter
3 21/64 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Stainless Steel
Item
Jaw Coupling Hub
Material
Stainless Steel
Compatible Center Element Manufacturer Part Number
L110H, L110N, L110U
Number of Locking Screws
1
Weight
4 lb
System of Measurement
Inch
Horsepower @ 100 RPM
1.3 hp (Buna-N Spider), 2 hp (Urethane Spider), 3.6 hp (Hytrel Spider)
Hub Material
Stainless Steel
Standards
ISO Certified
Bore Tolerance
+0.0005/+0.0015 in
Bore Type
Round Bore with Keyway
Maximum Operating Temperature
250 Degrees F
Jaw Profile
Straight
Maximum Torque for Spider Types
1188 in-lb (Urethane), 2268 in-lb (Hytrel), 792 in-lb (Buna-N)
Hub Projection
1 11/16 in
Maximum Speed
5,000 RPM
Minimum Operating Temperature
-31 Degrees F
Included Screws
Set Screw
Resistance Properties
Chemical Resistant, Oil Resistant
Shaft Locking Type
Set Screw

Description

Jaw Coupling Hub, Coupling Size L110, Outside Diameter 3 21/64 in, Coupling Overall Length 4 15/64 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.3 hp (Buna-N Spider), 2 hp (Urethane Spider), 3.6 hp (Hytrel Spider), Keyway Depth 5/32 in, Keyway Width 5/16 in, Bore Diameter 1 3/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.