Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Jaw Coupling Hub, L050, Sint Iron, 16mm

  • Mfr # L05016MM

  • Zoro # G2664295


product price: $4.69
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L050
Keyway Size Type
5mm x 2.3mm
Material - Hubs
Sintered Iron
Outside Dia.
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L05016MM
Zoro #
G2664295
UPC #
698672223805
Country of Origin
United States

Dimensions

Size - Jaw Couplings
L050
Bore Dia.
16 mm
Keyway Size Type
5mm x 2.3mm
Outside Dia.
27 mm
Assembled Coupling Length
44 mm
Keyway Size
5mm x 2.3mm
Size
L050
Overall Length
43 mm
Coupling Size
L050
Hub Diameter
27.4 mm
Keyway Depth
2.3 mm
Coupling Overall Length
43.7 mm
Keyway Width
5 mm
Screw Thread Size
1/4"-20 NC
Outside Diameter
27 mm
Length through Bore
16 mm
Bore Diameter
16 mm
Maximum Bore Diameter
15 29/32 mm

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Item
Jaw Coupling Hub
Material
Sintered iron
Compatible Center Element Manufacturer Part Number
L050H, L050N, L050U
Resistance Properties
Chemical Resistant, Oil Resistant
Hub Projection
15.9 mm
Shaft Locking Type
Set Screw
Maximum Operating Temperature
121 Degrees C
Bore Type
Round Bore with Keyway
Hub Material
Carbon Steel
Number of Locking Screws
1
Bore Tolerance
+0.016/+0.034 mm
Jaw Profile
Straight
Standards
ISO Certified
Maximum Speed
18,000 RPM
System of Measurement
Metric
Included Screws
Set Screw
Horsepower @ 100 RPM
0.042 hp (Buna-N Spider), 0.06 hp (Urethane Spider), 0.08 hp (Hytrel Spider)
Weight
0.3 lb
Maximum Torque for Spider Types
26 in-lb (Buna-N), 39 in-lb (Urethane), 50 in-lb (Hytrel)
Minimum Operating Temperature
-35 Degrees C

Description

Jaw Coupling Hub, Coupling Size L050, Outside Diameter 27 mm, Coupling Overall Length 43.7 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 18,000 RPM, Horsepower @ 100 RPM 0.042 hp (Buna-N Spider), 0.06 hp (Urethane Spider), 0.08 hp (Hytrel Spider), Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 16 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L050H, L050N, L050U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.