Zoro Homepage

L-Jaw Coupling Insert, L099/L100, Urethane

  • Mfr # L099U

  • Zoro # G2850811


product price: $35.19
/ea

Key Features

Item - Jaw Coupling Spiders
Jaw Coupling Insert
Size - Jaw Couplings
L099/L100
Material - Spiders
Urethane
Rated Torque
477 in-lb
Max. RPM
7,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L099U
Zoro #
G2850811
UPC #
698672000246
Country of Origin
United States

Dimensions

Size - Jaw Couplings
L099/L100
Length (In.)
2.53 in
Height (In.)
0.61 in
Coupling Size
L099, L100
Width (In.)
2.53 in
Spider Width
0.61 in
Outside Diameter
2 17/32 in

Details

Item - Jaw Coupling Spiders
Jaw Coupling Insert
Material - Spiders
Urethane
Rated Torque
477 in-lb
Max. RPM
7,000 RPM
HP Rating @ 100 RPM
0.77 with AL/SS/L099 hubs; 1.0 with AL/SS/L100 hubs
Temp. Range
-30 Degrees to 160 Degrees F
Max. Bore (In.)
1.1875/1.4375
Accommodates
1 Degrees Angular and 0.015 in of Parallel Misalignment
HP Rating @ 1800 RPM
18
Max. Torque (In.-Lbs.)
477/626
HP Rating @ 300 RPM
3.0
HP Rating @ 3600 RPM
36
Torque (In.-Lbs.)
477/626
Item
Urethane Spider Insert
Color
Blue
Type
Urethane Spider
Serviceable Temp. Range (F)
-30 to 160
HP Rating @ 1200 RPM
12
Application
Blowers, Compressors, Generators, Pumps
Spider Type
Open Center Spider
Angular Misalignment
1 Degrees
Maximum Speed
7,000 RPM
Parallel Misalignment
0.015 in
Horsepower @ RPM
14 hp @ 1800 RPM, 27 hp @ 3600 RPM, 9 hp @ 1200 RPM
Minimum Operating Temperature
-30 Degrees F
System of Measurement
Inch
Maximum Torque
477 in-lb
Compatible Hub Manufacturer Part Number
L099, L100
For Misalignment Type
Angular, Parallel
Resistance Properties
Chemical Resistant, Oil Resistant
Fail Safe
Yes
Maximum Operating Temperature
160 Degrees F
Zero Backlash
No
Working Torque
477 in-lb
Horsepower @ 100 RPM
0.77 hp
Durometer Hardness
90A
Number of Teeth
6
Spider Material
Polyurethane
For Maximum Hub Bore
1 3/16 in

Description

Urethane Spider Insert, Coupling Size L099, L100, Outside Diameter 2 17/32 in, System of Measurement Inch, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.77 hp, Spider Material Polyurethane, Maximum Torque 477 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 90A, Angular Misalignment 1 Degrees , Application Blowers, Compressors, Generators, Pumps, Color Blue, Compatible Hub Manufacturer Part Number L099, L100, Fail Safe Yes, For Maximum Hub Bore 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.