Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Flex Sleeve Coupling Flange, 11B, Bushed Bore

  • Mfr # 11B

  • Zoro # G8514274


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Item - Sleeve Coupling Flanges
Sleeve Coupling Flange
Size - Sleeve Couplings
11
Flange Type - Sleeve Couplings
B
Bore Type - Couplings
Bushed Bore
Outside Dia.
8.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11B
Zoro #
G8514274
UPC #
698672641050
Country of Origin
Mexico

Dimensions

Size - Sleeve Couplings
11
Outside Dia.
8.625 in
Width (In.)
1.5 in
Outside Dia. (In.)
8.625
Hub Dia. (In.)
8.625 in
Keyseat Size (In.)
None
Height (In.)
8.625 in
Length through Bore
2 in
Hub Diameter
8 5/8 in
Outside Diameter
8 5/8 in
Hub Body Length
1 1/2 in
Coupling Size
11
For Bushing Size
SF

Details

Item - Sleeve Coupling Flanges
Sleeve Coupling Flange
Flange Type - Sleeve Couplings
B
Bore Type - Couplings
Bushed Bore
Item
Sleeve Coupling Flange
Max. Angular Misalignment
1 Degrees For EPDM/Neoprene Sleeves
Material of Construction
cast iron
Bushing Required
SF
Max. RPM
3,600 RPM
Body Style
Type-B Bushed Hub
Ideal For
Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Weight
3.5 lb
Application
Compressors, Conveyors, Motors, Pumps
Hub Type
Flange Hub
Maximum Torque
5,890 in-lb
Bore Type
Quick Disconnect Bushing
Resistance Properties
Chemical Resistant, Oil Resistant
For Misalignment Type
Angular, Parallel
Included Screws
(3) Cap Screws
System of Measurement
Inch
Hub Material
Cast Iron
Maximum Speed
3,600 RPM
Features
4-way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration

Description

Sleeve Coupling Flange, Coupling Size 11, Maximum Speed 3,600 RPM, Maximum Torque 5,890 in-lb, Outside Diameter 8 5/8 in, Bore Type Quick Disconnect Bushing, Hub Diameter 8 5/8 in, Hub Material Cast Iron, For Bushing Size SF, Bore Diameter Not Applicable, Length through Bore 2 in, System of Measurement Inch, Hub Body Length 1 1/2 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.