Zoro Homepage

Sure-Flex Sleeve Coupling Insert, 11HS, Hytrel

  • Mfr # 11HS

  • Zoro # G8512883


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Size - Sleeve Couplings
11
Flange Type - Sleeve Couplings
HS
Insert Design - Couplings
Two-Piece Split
Material - Inserts
Hytrel
Rated Torque
18,000 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11HS
Zoro #
G8512883
UPC #
698672660365
Country of Origin
United States

Dimensions

Size - Sleeve Couplings
11
Outside Dia.
8.19 in
Width
4.0 in
Insert Width
4 in
Coupling Size
11
Outside Diameter
8 3/16 in

Details

Flange Type - Sleeve Couplings
HS
Insert Design - Couplings
Two-Piece Split
Material - Inserts
Hytrel
Rated Torque
18,000 in-lb
Max. RPM
3,600 RPM
HP Rating @ 100 RPM
28.6 hp
HP Rating @ 1800 RPM
514.08 hp
Operating Temp.
-65 Degrees to 250 Degrees F
Item
Sure-Flex Plus
Item - Sleeve Coupling Inserts
Sleeve Coupling Insert
Application
Compressors, Conveyors, Electric Motors, Fans/Blowers, Mixers, Pumps
Insert Design
Two-Piece Split
Body Style
11HS
HP Rating @ 1200 RPM
342.72 hp
Insert Material
Hytrel
HP Rating @ 3600 RPM
985.32 hp
Maximum Torque
18,000 in-lb
Features
4-Way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Maximum Operating Temperature
250 Degrees F
System of Measurement
Inch
Maximum Speed
3,600 RPM
Horsepower @ 100 RPM
29 hp
Horsepower @ RPM
1000 hp @ 3,500 RPM, 331 hp @ 1,160 RPM, 500 hp @ 1,750 RPM
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-65 Degrees F
Torsional Stiffness
125,000 in-lb/rad
Parallel Misalignment
0.022 in
Angular Misalignment
0.25 Degrees
Weight
4.5 lb

Description

Sure-Flex Plus, Coupling Size 11, Maximum Speed 3,600 RPM, Maximum Torque 18,000 in-lb, Outside Diameter 8 3/16 in, Insert Construction - New 2-Piece, Angular Misalignment 0.25 Degrees , Horsepower @ 100 RPM 29 hp, Insert Material Hytrel, Insert Width 4 in, Parallel Misalignment 0.022 in, System of Measurement Inch, Torsional Stiffness 125,000 in-lb/rad, Application Compressors, Conveyors, Electric Motors, Fans/Blowers, Mixers, Pumps, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.