This item is Discontinued.

Tci Americas (+/-)-1-Phenylethyl Alcohol, 25mL M0163-25ML

(+/-)-1-Phenylethyl Alcohol, 25mL (Discontinued)

  • Mfr # M0163-25ML
  • Zoro # G8257809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M0163-25ML
Zoro #
G8257809
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
( +/-)-1-Phenylethyl Alcohol
Chemical Container Type
Bottle
Chemical Formula
C8H10O
Shipping Restrictions
UN2937, Alpha-Methylbenzyl Alcohol, Liquid, 6.1, PG III
CAS Number
98-85-1
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
122.17
Chemical Grade
Reagent

Description

( +/-)-1-Phenylethyl Alcohol, CAS Number 98-85-1, Molecular Weight 122.17, Chemical Formula C8H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2937, Alpha-Methylbenzyl Alcohol, Liquid, 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.