2, 2, 2-Trifluoroethylamine, 25g
Mfr # T1169-25G
Zoro # G8289543
product price: $687.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C2H4F3N
Chemical Container Material
Clear Glass
Chemical Container Size
25 g
Molecular Weight
99.06
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1169-25G
Zoro #
G8289543
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
2,2,2-Trifluoroethylamine
Chemical Formula
C2H4F3N
Chemical Container Material
Clear Glass
Molecular Weight
99.06
Chemical Grade
Reagent
Shipping Restrictions
UN2733, Amines, Flammable, Corrosive, N.O.S., 3, Pg II
CAS Number
753-90-2
Shelf Life
24 mo
Chemical Container Type
Bottle
Description
2,2,2-Trifluoroethylamine, CAS Number 753-90-2, Molecular Weight 99.06, Chemical Formula C2H4F3N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2733, Amines, Flammable, Corrosive, n.o.s., 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.