This item is Discontinued.

Tci Americas 2-Chlorothiophene, 25g C0807-25G

2-Chlorothiophene, 25g (Discontinued)

  • Mfr # C0807-25G
  • Zoro # G8062621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C0807-25G
Zoro #
G8062621
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-Chlorothiophene
Molecular Weight
F.W. 118.58
CAS Number
96-43-5
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C4H3ClS
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II

Description

2-Chlorothiophene, CAS Number 96-43-5, Molecular Weight F.W. 118.58, Chemical Formula C4H3ClS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, N.O.S., 3, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.