This item is Discontinued.

Tci Americas 2-Nitrophenoxyacetic Acid, 25g N0225-25G

2-Nitrophenoxyacetic Acid, 25g (Discontinued)

  • Mfr # N0225-25G
  • Zoro # G8108088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0225-25G
Zoro #
G8108088
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-Nitrophenoxyacetic Acid
Molecular Weight
197.15
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
1878-87-1
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C8H7NO5

Description

2-Nitrophenoxyacetic Acid, CAS Number 1878-87-1, Molecular Weight 197.15, Chemical Formula C8H7NO5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.