Tci Americas

2-Oxoglutaric Acid, 500g


product price: $330.99
/ea
Free Shipping & Returns

Delivery to commercial address only
Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • CAS Number 328-50-7
  • Chemical Container Material Clear Glass
  • Shelf Life 24 mo
  • Molecular Weight 146.1
  • Chemical Container Size 500 g
See all product information

Product Information

Dimensions

Chemical Container Size 500 g

Details

Item 2-Oxoglutaric Acid
CAS Number 328-50-7
Chemical Container Material Clear Glass
Shelf Life 24 mo
Molecular Weight 146.1
Chemical Grade Reagent
Chemical Container Type Bottle
Chemical Formula C5H6O5

Description

2-Oxoglutaric Acid, CAS Number 328-50-7, Molecular Weight 146.1, Chemical Formula C5H6O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.