This item is Discontinued.

Tci Americas 3, 3', 5, 5'-Tetrabromo-2, 2'-Bithiophene, 1g T2699-1G

3, 3', 5, 5'-Tetrabromo-2, 2'-Bithiophene, 1g (Discontinued)

  • Mfr # T2699-1G
  • Zoro # G8236687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2699-1G
Zoro #
G8236687
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
3,3',5,5'-Tetrabromo-2,2'-Bithiophene
Chemical Formula
C8H2Br4S2
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
125143-53-5
Chemical Container Type
Bottle
Molecular Weight
481.84
Shelf Life
24 mo

Description

3,3',5,5'-Tetrabromo-2,2'-Bithiophene, CAS Number 125143-53-5, Molecular Weight 481.84, Chemical Formula C8H2Br4S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.