This item is Discontinued.

Tci Americas 3-Chloroaniline hydrochloride, 25g C0113-25G

3-Chloroaniline hydrochloride, 25g (Discontinued)

  • Mfr # C0113-25G
  • Zoro # G7917353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0113-25G
Zoro #
G7917353
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3-Chloroaniline hydrochloride
CAS Number
141-85-5
Chemical Formula
C6H6ClN.HCl
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2018, Chloroanilines, Solid, 6.1, PG II
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
F.W. 164.03

Description

3-Chloroaniline hydrochloride, CAS Number 141-85-5, Molecular Weight F.W. 164.03, Chemical Formula C6H6ClN.HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2018, Chloroanilines, Solid, 6.1, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.