Shop All Chemicals Starting with A
Tci Americas
3-(Methylthio)Aniline, 25g
Mfr # M1673-25G
Zoro # G8103562
Free Shipping & Returns
$114.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 139.22
- Chemical Grade Reagent
- Chemical Formula C7H9NS
- Shelf Life 24 mo
- Chemical Container Type Bottle
Product Information
- Brand Tci Americas
- MFR # M1673-25G
- Zoro # G8103562
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Description
3-(Methylthio)Aniline, CAS Number 1783-81-9, Molecular Weight 139.22, Chemical Formula C7H9NS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- OHAUS Clamp, Stainless Steel (CLR-SPRODS122)
- BENCHMARK SCIENTIFIC Starter Kit, For IPD9600/IPD9600-E, PK50 (D1032-SK)
- AMSCOPE 20X-40X Compact Multi-Lens Stereo Microscope With Angled Head, Metal Pillar Stand, Top Lighting (SE304R-P)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- Tci Americas Chemicals Starting with A