This item is Discontinued.

Tci Americas 4-(Methylthio)Benzaldehyde, 25g M0739-25G

4-(Methylthio)Benzaldehyde, 25g (Discontinued)

  • Mfr # M0739-25G
  • Zoro # G8256302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M0739-25G
Zoro #
G8256302
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-(Methylthio)Benzaldehyde
CAS Number
3446-89-7
Molecular Weight
152.21
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN3334, Aviation Regulated Liquid, N.O.S., 9
Chemical Formula
C8H8OS
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

4-(Methylthio)Benzaldehyde, CAS Number 3446-89-7, Molecular Weight 152.21, Chemical Formula C8H8OS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3334, Aviation Regulated Liquid, n.o.s., 9

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.