This item is Discontinued.

Tci Americas Alpha-(4-Piperidyl)Benzhydrol, 25g P1369-25G

Alpha-(4-Piperidyl)Benzhydrol, 25g (Discontinued)

  • Mfr # P1369-25G
  • Zoro # G8162837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1369-25G
Zoro #
G8162837
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Alpha-(4-Piperidyl)Benzhydrol
Chemical Formula
C18H21NO
Chemical Grade
Reagent
Molecular Weight
267.37
Chemical Container Material
Clear Glass
CAS Number
115-46-8
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

Alpha-(4-Piperidyl)Benzhydrol, CAS Number 115-46-8, Molecular Weight 267.37, Chemical Formula C18H21NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.