Shop All Chemicals Starting with A
Tci Americas
Alpha-Ionone, 250g
Mfr # I0076-250G
Zoro # G8114281
Free Shipping & Returns
$224.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- CAS Number 127-41-3
- Molecular Weight 192.3
- Chemical Formula C13H20O
- Chemical Container Size 250 g
Product Information
- Brand Tci Americas
- MFR # I0076-250G
- Zoro # G8114281
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 250 g |
Details
Description
Alpha-Ionone, CAS Number 127-41-3, Molecular Weight 192.3, Chemical Formula C13H20O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKA Viscometer (25000310)
- BEL-ART Bel-Art GHS Labeled Toluene Wash Bottles, 500ml 16oz, Polyethylene w/Red Polypropylene Cap 4Pk (124160016)
- UNITED SCIENTIFIC Watch Glasses 60 Mm, PK 10 (WGB170-60)
- LABEXACT Ptfe Syringe Filters 0.22, PK100 (12K962)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- Tci Americas Chemicals Starting with A