This item is Discontinued.

Tci Americas Cis-4-Hepten-1-Ol, 5mL H0833-5ML

Cis-4-Hepten-1-Ol, 5mL (Discontinued)

  • Mfr # H0833-5ML
  • Zoro # G8134487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0833-5ML
Zoro #
G8134487
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
Cis-4-Hepten-1-Ol
CAS Number
6191-71-5
Chemical Container Type
Bottle
Chemical Formula
C7H14O
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
114.19

Description

Cis-4-Hepten-1-Ol, CAS Number 6191-71-5, Molecular Weight 114.19, Chemical Formula C7H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.