This item is Discontinued.

Tci Americas Decylbenzene, 5mL D0034-5ML

Decylbenzene, 5mL (Discontinued)

  • Mfr # D0034-5ML
  • Zoro # G7937577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D0034-5ML
Zoro #
G7937577
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
Decylbenzene
Molecular Weight
F.W. 218.38
Shelf Life
24 mo
CAS Number
104-72-3
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C16H26
Chemical Grade
Reagent

Description

Decylbenzene, CAS Number 104-72-3, Molecular Weight F.W. 218.38, Chemical Formula C16H26, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.