This item is Discontinued.

Tci Americas Diethyl chlorothiophosphate, 25g D0624-25G

Diethyl chlorothiophosphate, 25g (Discontinued)

  • Mfr # D0624-25G
  • Zoro # G8037622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0624-25G
Zoro #
G8037622
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Diethyl chlorothiophosphate
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
F.W. 188.61
CAS Number
2524-04-1
Shipping Restrictions
UN2751, Diethylthiophosphoryl Chloride, 8, Pg II
Chemical Formula
C4H10ClO2PS

Description

Diethyl chlorothiophosphate, CAS Number 2524-04-1, Molecular Weight F.W. 188.61, Chemical Formula C4H10ClO2PS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2751, Diethylthiophosphoryl Chloride, 8, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.