This item is Discontinued.

Tci Americas Dioctadecyl 3, Thiodiprop, C42H82O4S, 500g T0206-500G

Dioctadecyl 3, Thiodiprop, C42H82O4S, 500g (Discontinued)

  • Mfr # T0206-500G
  • Zoro # G8220569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0206-500G
Zoro #
G8220569
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Dioctadecyl 3,Thiodipropionate
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C42H82O4S
CAS Number
693-36-7
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
F.W. 683.17

Description

Dioctadecyl 3,Thiodipropionate, CAS Number 693-36-7, Molecular Weight F.W. 683.17, Chemical Formula C42H82O4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.