This item is Discontinued.

Tci Americas Ethyl 2-(Hydroxymethyl)Acrylate, 25g H0916-25G

Ethyl 2-(Hydroxymethyl)Acrylate, 25g (Discontinued)

  • Mfr # H0916-25G
  • Zoro # G8237000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0916-25G
Zoro #
G8237000
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Ethyl 2-(Hydroxymethyl)Acrylate
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III
Shelf Life
24 mo
Molecular Weight
130.14
Chemical Formula
C6H10O3
CAS Number
10029-04-6

Description

Ethyl 2-(Hydroxymethyl)Acrylate, CAS Number 10029-04-6, Molecular Weight 130.14, Chemical Formula C6H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.