This item is Discontinued.

Tci Americas Ethyl Undecanoate, 250mL U0049-250ML

Ethyl Undecanoate, 250mL (Discontinued)

  • Mfr # U0049-250ML
  • Zoro # G8233948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U0049-250ML
Zoro #
G8233948
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 mL

Details

Item
Ethyl Undecanoate
Chemical Container Material
Clear Glass
CAS Number
627-90-7
Chemical Container Type
Bottle
Chemical Formula
C13H26O2
Shelf Life
24 mo
Molecular Weight
214.35
Chemical Grade
Reagent

Description

Ethyl Undecanoate, CAS Number 627-90-7, Molecular Weight 214.35, Chemical Formula C13H26O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.