This item is Discontinued.

Tci Americas Isoamyl Isovalerate, 500mL I0196-500ML

Isoamyl Isovalerate, 500mL (Discontinued)

  • Mfr # I0196-500ML
  • Zoro # G8102320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I0196-500ML
Zoro #
G8102320
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Isoamyl Isovalerate
CAS Number
659-70-1
Chemical Formula
C10H20O2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
172.26

Description

Isoamyl Isovalerate, CAS Number 659-70-1, Molecular Weight 172.26, Chemical Formula C10H20O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.