This item is Discontinued.

Tci Americas Isoamylamine, 25mL I0082-25ML

Isoamylamine, 25mL (Discontinued)

  • Mfr # I0082-25ML
  • Zoro # G8201413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0082-25ML
Zoro #
G8201413
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Isoamylamine
CAS Number
107-85-7
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
87.17
Shipping Restrictions
UN1106, Amylamine, 3, PG II
Chemical Formula
C5H13N
Shelf Life
24 mo

Description

Isoamylamine, CAS Number 107-85-7, Molecular Weight 87.17, Chemical Formula C5H13N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1106, Amylamine, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.