Shop All Chemicals Starting with I
This Product is Discontinued
Tci Americas
Isobutyl Nitrite, 25mL (Discontinued)
Mfr # I0528-25ML
Zoro # G8260852
This Product is Discontinued
Key Features
- CAS Number 542-56-3
- Shelf Life 24 mo
- Shipping Restrictions UN2351, Butyl Nitrites, 3, PG II
- Chemical Container Size 25 mL
- Chemical Grade Reagent
Product Information
- Brand Tci Americas
- MFR # I0528-25ML
- Zoro # G8260852
- Country of Origin Japan
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 25 mL |
Details
Description
Isobutyl Nitrite, CAS Number 542-56-3, Molecular Weight 103.12, Chemical Formula C4H9NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2351, Butyl Nitrites, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.