Zoro Homepage

(+/-)-Limonene, 500mL

  • Mfr # L0046-500ML

  • Zoro # G8159772


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Size
500 mL
Shelf Life
24 mo
Chemical Formula
C10H16
Molecular Weight
136.24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0046-500ML
Zoro #
G8159772
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
( +/-)-Limonene
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C10H16
Molecular Weight
136.24
CAS Number
138-86-3
Shipping Restrictions
UN2052, Dipentene, 3, PG III
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

( +/-)-Limonene, CAS Number 138-86-3, Molecular Weight 136.24, Chemical Formula C10H16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2052, Dipentene, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.